Shop All Mechanics Gloves
Bdg
Mechanics Gloves, S ( 7 ), Black/Yellow
Mfr # 20-1-1214-S
Zoro # G1935021
original price:
$16.89
7% off
new price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Padded
Product Information
- Brand Bdg
- MFR # 20-1-1214-S
- Zoro # G1935021
- UPC # 063344331636
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-M)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- BDG Mechanics Gloves, XL ( 10 ), Black/ Yellow (20-1-10609-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-LK)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- Bdg Mechanics Gloves