Shop All Mechanics Gloves
Bdg
Mechanics Gloves, S ( 7 ), Black/Blue
Mfr # 20-1-10603N-S
Zoro # G1934559
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Single Layer
Product Information
- Brand Bdg
- MFR # 20-1-10603N-S
- Zoro # G1934559
- UPC # 063344192329
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- WERNER Full Body Harness, Vest Style, S (H311001)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10603N-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-1200-X2L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-M)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- Bdg Gloves & Hand Protection