Shop All Mechanics Gloves
Bdg
Mechanics Gloves, L ( 9 ), Black/Red
Mfr # 20-1-10603R-L
Zoro # G1935870
product price: $10.55
/pr
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Single Layer
Product Information
- Brand Bdg
- MFR # 20-1-10603R-L
- Zoro # G1935870
- UPC # 063344192268
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (106573048)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, 3XL ( 12 ), Black/Yellow (20-1-10400-X3L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10603B-X2L)
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- Bdg Mechanics Gloves