Shop All Mechanics Gloves
Bdg
Mechanics Gloves, Black/Yellow, Padded
Mfr # 20-1-1214-M
Zoro # G1935800
original price:
$18.92
17% off
new price: $15.69
/pr
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Padded
Product Information
- Brand Bdg
- MFR # 20-1-1214-M
- Zoro # G1935800
- UPC # 063344331667
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size | M ( 8 ) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Reusable Unisex Face Mask with Round/Ear Loop - 100% Cotton (BLACK) (40357)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10603R-XL)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Gray (20-1-10008-XL)
- BDG Mechanics Gloves, M ( 8 ), Black (20-1-10603B-M)
- MECHANIX WEAR Mechanics Style Gloves, Black, XL/11, PR (CWKH15-05-011)
- Bdg Gloves & Hand Protection