Shop All Mechanics Gloves
Bdg
Mechanics Gloves, 2XL ( 11 ), Black/Blue
Mfr # 20-1-10605N-X2L
Zoro # G8093288
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application General Purpose
- Palm Construction Padded
Product Information
- Brand Bdg
- MFR # 20-1-10605N-X2L
- Zoro # G8093288
- UPC # 063344192046
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier YW Magnetic Wall Mount 9' Fl.Yel Belt (M) (WMX140-YW-FYW-M-M-90)
- JUSTRITE Black Rubber Spout Replacement Gasket (11020)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- ZORO SELECT Plastic Chain, 3 In x 100 ft, Red (80005-100)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10605N-M)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/Blue (20-1-1200-X2L)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- BDG Mechanics Gloves, XL ( 10 ), Black/Gray (20-1-10008-XL)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Black, SM (28862)
- Bdg Gloves & Hand Protection