Shop All Leather Driver's Gloves
Bdg
Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL
Mfr # 20-9-5000-XL-K
Zoro # G404663464
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Goatskin
- Standards ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Product Information
- Brand Bdg
- MFR # 20-9-5000-XL-K
- Zoro # G404663464
- UPC # 63344440208
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Details
Item | Leather Gloves |
Color | Black/Gray |
Material | Goatskin |
Standards | ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size L (20-1-1581-11)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size L (20-9-5000-L-K)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- Bdg Leather Driver's Gloves