Shop All Leather Palm Gloves
Bdg
Leather Palm Cotton Back Knitwrist Striped Back, Size L
Mfr # 30-1-903K-10
Zoro # G9690184
product price: $2.55
/pr
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards No
- Glove Length 9 3/4 in
- Brand and Series BDG Classic 30-1-903K
- Leather Grade Premium
- Leather Glove Style Leather Palm Knit
Product Information
- Brand Bdg
- MFR # 30-1-903K-10
- Zoro # G9690184
- UPC # 063344251859
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 3/4 in |
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Knit Material Cotton Canvas, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVBA5 Lime Yellow ANSI Type R Class 2 5Point Breakaway HiVis Vest (SVBA5-Y-4X5X)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- NMC Notice Wash Hands Before Returning To Work Label, Pk5, NGA7AP (NGA7AP)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- Bdg Leather Palm Gloves