Shop All Leather Palm Gloves
Bdg
Leather Mitts, Cowhide Palm, L
Mfr # 50-9-803PL
Zoro # G701249026
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Leather Grade A
- Glove Length 11 1/2 in
- Palm Material Cowhide
- Series Classic
- ANSI/ISEA Cut Level Not Tested
Product Information
- Brand Bdg
- MFR # 50-9-803PL
- Zoro # G701249026
- UPC # 063344141112
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 11 1/2 in |
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Shirred Slip-On, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- Bdg Leather Palm Gloves