Shop All Leather Driver's Gloves
Bdg
Leather Gloves, XL/10
Mfr # 20-1-148-XL
Zoro # G9689189
original price:
$16.95
14% off
new price: $14.49
/pr
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Glove Length 10 1/2 in
- Palm Material Cowhide ( Double Palm )
- ANSI/ISEA Abrasion Level Not Rated
- Thumb Style Keystone
Product Information
- Brand Bdg
- MFR # 20-1-148-XL
- Zoro # G9689189
- UPC # 063344372820
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 1/2 in |
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- MCR SAFETY Coated Gloves, M, Black, PR (N9695M)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size M (20-1-288-M)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- Bdg Leather Driver's Gloves