Shop All Leather Palm Gloves
Bdg
Leather Gloves, Elastic Cuff, XL
Mfr # 40-1-1512RXL
Zoro # G9690832
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Classic
- ANSI/ISEA Cut Level Not Tested
- Color Red/Tan
- Palm Material Cowhide
- Brand and Series BDG Classic 40-1-1512RXL
Product Information
- Brand Bdg
- MFR # 40-1-1512RXL
- Zoro # G9690832
- UPC # 063344131311
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/4 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- BRADY Lockout Station, Unfilled, 13-1/4 In W (105932)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- BDG VF, Leather Glves, Safety, L, 55LC56, PR (30-1-1003-K)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- Bdg Leather Palm Gloves