Shop All Leather Palm Gloves
Bdg
Leather Gloves, Cowhide Palm
Mfr # 40-9-173FT
Zoro # G901249017
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Series Classic
- Insulated Yes
- Glove Length 10 1/2 in
- Palm Material Cowhide
Product Information
- Brand Bdg
- MFR # 40-9-173FT
- Zoro # G901249017
- UPC # 063344252153
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 1/2 in |
Glove Size | L |
Cuff Length | 2 3/4 in |
Size- Alpha | Universal |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43006)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- Bdg Gloves & Hand Protection