Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve, Size 20"
Mfr # 99-1-310-20
Zoro # G8663409
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve
- Color Green
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Needlestick Level 1
- Size Universal
Product Information
- Brand Bdg
- MFR # 99-1-310-20
- Zoro # G8663409
- UPC # 063344425892
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Sleeve Style | Sleeve |
Color | Green |
ANSI/ISEA Cut Level | A4 |
ANSI/ISEA Needlestick Level | 1 |
Thickness | 1.4 mil |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Material | Polyethylene/Fiberglass |
Cuff Style | Shirred Slip-On |
Brand and Series | BDG Cut-X 99-1-310 |
Silicone-Free | No |
Series | Cut-X 99-1-310 |
Latex-Free | No |
Sleeve Performance | General Purpose |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 20 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-310, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 3XL Nylon Cooling Vest, Blue (6529-BLUE3XL)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, L, 9" L, PR (FFTAB-55-010)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 20" (99-1-325-20)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- Bdg Cut-Resistant Sleeves