Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Orange Sandy Nitrile Palm Impact, Size XL (10)
Mfr # 99-1-9791-10
Zoro # G9758075
product price: $24.29
/pr
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9791-10
- Zoro # G9758075
- UPC # 063344394198
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- MCR SAFETY Ballistic Safety Glasses, Clear Anti-Fog (UD210PF)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X002500)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size X2L (60-1-1818KV-X2L)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size S (7) (99-1-9772-7-K)
- BDG Leather Gloves, XL (20-1-10753-XL)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size L (9) (99-1-9791-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size XL (10) (99-1-9790-10-K)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- Bdg Gloves & Hand Protection