Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Orange Sandy Nitrile Palm Impact, Size S (7)
Mfr # 99-1-9791-7
Zoro # G8664790
product price: $25.49
/pr
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size S
- Color Blue/Gray/Orange
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Product Information
- Brand Bdg
- MFR # 99-1-9791-7
- Zoro # G8664790
- UPC # 063344394167
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG96-9D)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- BDG Goatskin Cut Resistant Driver w/ Backhand Protection, Size XL (20-1-1880-XL)
- BDG Seamless Knit 13G HPPE Cut Resistant Double Nitrile Dip, Size L (9) (99-1-9660-9)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size XS (20-9-10755-XS)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size M (8) (99-1-9770-8-K)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- Bdg Gloves & Hand Protection