Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8)
Mfr # 99-1-9792-8
Zoro # G8664081
product price: $42.69
/pr
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9792-8
- Zoro # G8664081
- UPC # 063344394112
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Brown (W10383)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30250)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size L (9) (99-1-9792-9)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9792-11)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BDG Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6) (99-9-9625-6)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size M (8) (99-1-9791-8)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-735 VEND PK)
- Bdg Cut-Resistant Gloves