Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve Thumb Hole, Size 18"
Mfr # 99-1-325-18
Zoro # G8664842
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Shirred Slip-On
- Size Universal
- Color Gray
- Latex-Free No
- ANSI/ISEA Cut Level A4
Product Information
- Brand Bdg
- MFR # 99-1-325-18
- Zoro # G8664842
- UPC # 063344426066
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Cuff Style | Shirred Slip-On |
Color | Gray |
Latex-Free | No |
ANSI/ISEA Cut Level | A4 |
Brand and Series | BDG Cut-X 99-1-325 |
Silicone-Free | No |
ANSI/ISEA Needlestick Level | 1 |
Item | Cut-Resistant Sleeve |
Sleeve Material | Polyethylene/Fiberglass |
Thickness | 1.4 mil |
Sleeve Performance | General Purpose |
Series | Cut-X 99-1-325 |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Style | Sleeve with Thumbhole |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
ANSI/ISEA Heat Level | 2 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-325, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- CARHARTT Dungaree Work Pants, Black, Size 28x32 In (B11-BLK 28 32)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 20" (99-1-325-20)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS10)
- Bdg Abrasion & Cut Resistant Clothing