Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve, Size 12"
Mfr # 99-1-320-12
Zoro # G8663573
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Performance General Purpose
- ANSI/ISEA Needlestick Level 1
- Latex-Free No
- Brand and Series BDG Cut-X 99-1-320
- Cuff Style Shirred Slip-On
Product Information
- Brand Bdg
- MFR # 99-1-320-12
- Zoro # G8663573
- UPC # 063344425977
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Sleeve Performance | General Purpose |
ANSI/ISEA Needlestick Level | 1 |
Latex-Free | No |
Brand and Series | BDG Cut-X 99-1-320 |
Cuff Style | Shirred Slip-On |
Color | Gray |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Abrasion Level | Not Available |
Silicone-Free | No |
Sleeve Style | Sleeve |
Series | Cut-X 99-1-320 |
ANSI/ISEA Cut Level | A4 |
Sleeve Material | Polyethylene/Fiberglass |
Thickness | 1.4 mil |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
ANSI/ISEA Heat Level | 2 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-320, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- ZING Handicap Parking Sign, Ramp, 18X12 (2214)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Black Cut Resistant Sleeve, Size 18" (99-1-330-18)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XL (AG10009S-XL (10))
- Bdg Abrasion & Cut Resistant Clothing