Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Driver, Shrink Wrapped, Size M
Mfr # 20-1-1610-M-K
Zoro # G201808686
original price:
$9.91
5% off
new price: $9.39
/pr
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Force 60 N
- ANSI/ISEA Puncture Level 3
- Includes Red Palm No
- Rope Channel Reinforcement No
- Includes Double Palm No
Product Information
- Brand Bdg
- MFR # 20-1-1610-M-K
- Zoro # G201808686
- UPC # 063344378013
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Length | 9 in |
Glove Size | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 9 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 44)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401071)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size X2L (20-1-1610-X2L-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- Bdg Gloves & Hand Protection