Shop All Leather Palm Gloves
Bdg
Grain Cowhide Utility Glove Gauntlet, Size S
Mfr # 60-1-1274-9
Zoro # G9689624
original price:
$15.52
8% off
new price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Tan
- Palm Material Cowhide
- Leather Grade Premium
- Glove Materials Cowhide
- Glove Length 13 1/2 in
Product Information
- Brand Bdg
- MFR # 60-1-1274-9
- Zoro # G9689624
- UPC # 063344348467
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 13 1/2 in |
Glove Size | S |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, L/XL Size (24175)
- X FACTOR SCIENTIFIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Yes, XL, 100 PK, Blue (N2S-E-4)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size XL (50-9-227-XL)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, XL (4064-XL (10))
- Bdg Leather Palm Gloves