Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Keystone Thumb, Size X2L
Mfr # 20-1-1581-13
Zoro # G9691952
product price: $10.59
/pr
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level - Palm Side Not Tested
- Glove Hand Style Left and Right
- Cuff Style Shirred Slip-On
- Glove Leather Grade A, B
- ANSI/ISEA Cut Level - Back Side Not Tested
Product Information
- Brand Bdg
- MFR # 20-1-1581-13
- Zoro # G9691952
- UPC # 063344260516
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 3/4 in |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Metal Restrain Collar 25 Ft (SSWRC)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG102-9D)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Olive, Plain, PR (75120/14)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- RINGERS GLOVES Leather Gloves, Goatskin, L, PR (664-10)
- Bdg Gloves & Hand Protection