Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver w/ Cut Resistant Liner, Size X3L
Mfr # 20-9-1871-X3L
Zoro # G201253202
product price: $37.45
/pr
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Uncoated
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
Product Information
- Brand Bdg
- MFR # 20-9-1871-X3L
- Zoro # G201253202
- UPC # 063344428244
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material C100 Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18 (T1-1693-HI_12x18)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- BRADY Label, 1 in W, Clear; Green (M6-19-427-GR)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- BDG Leather Gloves, XL (20-1-10753-XL)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size S (7) (99-1-9772-7-K)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size M (8) (99-1-9791-8)
- 212 PERFORMANCE Cut Resistant Gloves, 3 Cut Level, Namar, L, 1 PR (MFXC3AM-70-010)
- Bdg Cut-Resistant Gloves