Shop All Anti-Vibration Gloves
Bdg
Goatskin 5" gauntlet w/ Backhand Protection, Size S
Mfr # 20-1-1875-S
Zoro # G501253063
original price:
$29.35
34% off
new price: $19.25
/pr
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Standards ANSI/ISEA 138
- Insulated No
- ANSI/ISEA Cut Level Not Tested
- Stitching Material Kevlar(R)
Product Information
- Brand Bdg
- MFR # 20-1-1875-S
- Zoro # G501253063
- UPC # 063344426325
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 12 1/4 in |
Cuff Length | 5 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- VGUARD Natural Medium Weight 1-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG400M)
- AIRWAVE Disposable Respirator, M/L, P100, PK5 (4400P100)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Yellow (80-5000R/YL/SF)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- BDG Microfiber Performance Glove, Large, PR (20-1-10623-L)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- Bdg Anti-Vibration Gloves