Shop All Welding Gloves
Bdg
Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Size X2L
Mfr # 60-1-1940-X2L
Zoro # G1952582
product price: $28.15
/pr
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Grain
- Stitching Material Kevlar(R)
- Color Brown / Gray
- Glove Leather Grade A
- Cuff Material Cowhide
Product Information
- Brand Bdg
- MFR # 60-1-1940-X2L
- Zoro # G1952582
- UPC # 063344372264
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Size 2XL, Color Brown / Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T3s (1010976)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- BDG Welding Glove TIG Grain Deerskin, Size M (64-1-1741-10)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Gander TIG Welding Glove Grain White Goatskin, Size L (60-1-1720-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- Bdg Gloves & Hand Protection