Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size X2L
Mfr # 30-9-373-A-X2L
Zoro # G001253457
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Glove Length 10 3/4 in
- ANSI/ISEA Abrasion Level Not Tested
- Glove Hand Style Left and Right
- Leather Palm Process Split
Product Information
- Brand Bdg
- MFR # 30-9-373-A-X2L
- Zoro # G001253457
- UPC # 063344332091
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 3/4 in |
Glove Size | 2XL |
Cuff Length | 2 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Safety, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- BARBIE CHELSA ASST 1PK (DWJ33)
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 2 1/2 Inx2 In (358-2062521)
- BDG VF, Leather Glves, Safety, L, 55LC58, PR (30-1-1008Y-K)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- Bdg Gloves & Hand Protection