Shop All Leather Palm Gloves
Bdg
Fitter Glove Grain Cowhide Unlined, Size X3L
Mfr # 40-1-281ECU-X3L
Zoro # G9693650
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Hand Style Left and Right
- Cuff Style Safety
- Leather Grade Premium
- Brand and Series BDG Classic 40-1-281ECU
- Glove Cut Gunn
Product Information
- Brand Bdg
- MFR # 40-1-281ECU-X3L
- Zoro # G9693650
- UPC # 063344425403
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 11 1/4 in |
Glove Size | 3XL |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- GUARDIAN PURE SAFETY GROUP ROOF BRACKET 6 IN X 60 DEGREE (2503)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Fitter Glove Grain Cowhide Lined Pile, Size XL (40-9-173PL-XL)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- Bdg Leather Palm Gloves