Shop All Leather Palm Gloves
Bdg
Fitter Glove Grain Cowhide Unlined, Size X2L
Mfr # 40-1-281ECU-X2L
Zoro # G9694375
original price:
$14.74
44% off
new price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Classic
- Thumb Style Wing
- Glove Leather Grade A, B
- Standards No
- Stitching Material Polyester
Product Information
- Brand Bdg
- MFR # 40-1-281ECU-X2L
- Zoro # G9694375
- UPC # 063344131038
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 1/4 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- HY-KO Number House 4 Alum 3.5In Refl (CA-25/4)
- ERGODYNE 1650 2XL Black Economy Elastic Back Support (11096)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-115)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- CONDOR Gloves, L, Gold/Orange, Thinsulate, PR (48WU01)
- Bdg Gloves & Hand Protection