Bdg

Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, M, 100 PK, Blue


product price: $17.99
/pk 100, $0.18/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile/Neoprene/Rubber
  • Palm Thickness 5 mil
  • Length 9 1/2 in
  • Latex-Free No
See all product information

Product Information

  • Brand Bdg
  • MFR # 99-1-6350-M
  • Zoro # G107630657
  • UPC #
    063344439295
  • Country of Origin Sri Lanka
  • Category Disposable Gloves

Dimensions

Size M
Length 9 1/2 in
Size- Alpha M

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Nitrile/Neoprene/Rubber, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN1186, EN374-1, EN374-2, EN374-5, FDA 21 CFR 177.2600, ISO 14855-1, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.