Shop All Cut-Resistant Gloves
Bdg
Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR
Mfr # 20-1-10751-L
Zoro # G8663880
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black / Black
Product Information
- Brand Bdg
- MFR # 20-1-10751-L
- Zoro # G8663880
- UPC # 063344428275
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PORTWEST Anti-Vibration Glove, XXL (A790)
- BDG Leather Gloves, Goatskin Palm (20-1-10697-XL)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XS (6) (99-1-9780-6)
- BDG 13G HPPE Cut Resistant Nitrile Palm Dipped, Shrink Wrapped, Size XS (6) (99-1-9730-6-K)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XS (6) (99-1-9629-6)
- BDG Goatskin Cut Resistant Driver w/ Backhand Protection, Size XL (20-1-1880-XL)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- Bdg Cut-Resistant Gloves