Shop All Cold Weather Gloves
Bdg
Cold-Condition Mitts, Gauntlet
Mfr # 63-9-740SIL
Zoro # G801272023
product price: $49.99
/pr
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gander Brand 63-9-740SIL
- Thumb Style Straight
- Color Beige
- ANSI/ISEA Cut Level Not Rated
- Cuff Style Gauntlet
Product Information
- Brand Bdg
- MFR # 63-9-740SIL
- Zoro # G801272023
- UPC # 063344255796
- Country of Origin Canada
- Category Cold Weather Gloves
Dimensions
Glove Size | Universal |
Glove Length | 14 in |
Glove Length Style | Extended Cuff |
Description
Cold-Condition Mitts, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Fiberglass, Silica, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Melton, Standards ANSI/ISEA 105, Insulated Yes, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Combination Shower, Floor Mount, Open SS (18GS85G)
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- BDG Coated Gloves, Knit, L, 11" L (99-1-9491)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size L (9) (99-9-301-9)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- Bdg Cold Weather Gloves