Shop All Chemical Resistant Gloves
Bdg
Coated PVC Triple Coated Gauntlet Blue, Size XL (10)
Mfr # 99-1-820-10
Zoro # G800892604
product price: $8.39
/pr
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Liner Material Cotton
- Supported / Unsupported Supported
- Glove Coating Material PVC
- Glove Length 12 in
- Insulated No
Product Information
- Brand Bdg
- MFR # 99-1-820-10
- Zoro # G800892604
- UPC # 063344170204
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XL |
Description
Chemical Resistant Gloves,PR, Fully, 12 in, Glove Size XL, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Pipe Mrkr, 480 Volts, Og, 3in.andLrgr, PK5 (CVA-1054-PK)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M ( 8 ), 100 PK, Beige (10D864)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9) (99-1-504-9)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- BDG PVC Coated Cut Resistant, Winter Lined w/Gauntlet Cuff & Imp, Size L (9) (99-9-504-9)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (6962S)
- Bdg Chemical Resistant Gloves