Shop All Coated Gloves
Bdg
15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size XL (10)
Mfr # 99-1-9779-10
Zoro # G901209790
product price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9779-10
- Zoro # G901209790
- UPC # 063344433958
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL (11) |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Sandy |
Thickness | 15 ga |
Standards | EN 1149 - Confirmed, EN388 |
Cuff Style | Knit |
Touchscreen Compatible | Yes |
Knit Material | Nylon |
Double-Dipped | No |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Hand Protection Style | Glove |
Glove Coating Color | Beige |
Coating Type | Dipped |
Electrostatic Properties | Conductive |
Latex-Free | No |
Includes Reinforced Thumb Crotch | No |
Minimum Temperature | Not Rated |
Knit Material Color | Beige |
Glove Features | Touchscreen Compatible |
Glove Materials | Nylon/Copper Shell |
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN 1149 - Confirmed, EN388, Surface Resistivity 1.00 x 10^5 ohm/sq, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size L (7044-12PR)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- AIMSAFETY Calibration Station, CH4/CO/H2S Gas Type (PM400 - Station)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11) (99-1-9779-11)
- BDG Coated Gloves, Gauntlet, Univ, PR (99-1-23701)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Size L (9) (99-1-9606-9)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- Bdg Gloves & Hand Protection