Shop All Coated Gloves
Bdg
15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11)
Mfr # 99-1-9779-11
Zoro # G101209781
product price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Coating Finish Sandy
Product Information
- Brand Bdg
- MFR # 99-1-9779-11
- Zoro # G101209781
- UPC # 063344433965
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 2XL (10) |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Sandy |
Thickness | 15 ga |
Standards | EN 1149 - Confirmed, EN388 |
Cuff Style | Knit |
Latex-Free | No |
Electrostatic Properties | Conductive |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Coating Type | Dipped |
Includes Reinforced Thumb Crotch | No |
Glove Coating Color | Beige |
Knit Material Color | Beige |
Touchscreen Compatible | Yes |
Minimum Temperature | Not Rated |
Hand Protection Style | Glove |
Double-Dipped | No |
Knit Material | Nylon |
Glove Features | Touchscreen Compatible |
Glove Materials | Nylon/Copper Shell |
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN 1149 - Confirmed, EN388, Surface Resistivity 1.00 x 10^5 ohm/sq, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Suppressor Frame Kit (740-0450)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size XL (10) (99-1-9779-10)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size S (7) (99-1-9677-7-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Size L (9) (99-1-9606-9)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- Bdg Gloves & Hand Protection