Shop All Corded Speakers
B&C Speakers
B & C Speakers 15TBW100 15 in. Woofer with 8 ohm Impedance & 3000W Ferrite Magnet
Mfr # 15TBW100
Zoro # G403949750
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B&C Speakers
- MFR # 15TBW100
- Zoro # G403949750
- UPC # 722589484674
- Country of Origin China
- Category Corded Speakers
Description
Features
- High bl motor for impressive control and massive output
- Split winding 4" voice coil handles 1,500 watts rms
- Capable of producing big sound when loaded in small boxes
- Nominal Outer Diameter: 15.0 in.
- Continuous Power Handing Capacity: 3000
- Nominal power handling: 1500 watts
- Frequency Response: 40 - 1500 Hz
- Sensitivity (1W/1m): 96.0 dB
- Nominal Impedance: 8 ohms
- Minimum Impedance: 6.7 ohms
- Winding material: Copper
- Winding depth: 1.22 in.
- Voice Coil Diameter: 4.0 in.
- Cone Shape: Radial
- Surround Shape: Triple Roll
- Former Material: Glass Fibre
- Magnetic gap depth: 0.59 in.
- Flux Density - T: 1.15
- Spider Type: Double Silicone
- Pole Design: T-Pole
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- B&C SPEAKERS B & C Speakers 10MD555 10 in. Woofer Super High Power Woofer with Large Magnet (10MD555)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- BOGEN Bogen WMT1AS Input-Line Transformer (WMT1AS)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- ROCKFORD 15 in. Punch P2 2-Ohm DVC Subwoofer (P2D2-15)
- B&C Speakers Corded Speakers