Shop All Staples
B&C Eagle
Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK
Mfr # 71/10
Zoro # G910369096
product price: $12.79
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 3/8 in
- Material Steel
- Finish Galvanized
- Type Fine Wire
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 22 |
Material | Steel |
Finish | Galvanized |
Type | Fine Wire |
Description
Product details about the B&C EAGLE - 71/10 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 71/10 Staples are designed with a gauge of 22, providing a balance between strength and flexibility. The staples have a leg length of 3/8 in, which is suitable for various applications requiring secure fastening. With a crown width also measuring at 3/8 in, these staples offer adequate surface area contact to ensure firm attachment.
Crafted from steel, the B&C EAGLE - 71/10 Staples are built to withstand demanding conditions while maintaining their integrity over time. Their galvanized finish not only enhances their appearance but also adds an extra layer of protection against rust and corrosion. As fine wire type staples, they provide precise penetration without causing significant damage to the material being fastened.
Please note that package quantity may vary depending on your specific needs or project requirements. These staples are compatible with most standard staple guns that accept this size and type of staple, making them a versatile choice for businesses across different industries.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 71/10 Staples are designed with a gauge of 22, providing a balance between strength and flexibility. The staples have a leg length of 3/8 in, which is suitable for various applications requiring secure fastening. With a crown width also measuring at 3/8 in, these staples offer adequate surface area contact to ensure firm attachment.
Crafted from steel, the B&C EAGLE - 71/10 Staples are built to withstand demanding conditions while maintaining their integrity over time. Their galvanized finish not only enhances their appearance but also adds an extra layer of protection against rust and corrosion. As fine wire type staples, they provide precise penetration without causing significant damage to the material being fastened.
Please note that package quantity may vary depending on your specific needs or project requirements. These staples are compatible with most standard staple guns that accept this size and type of staple, making them a versatile choice for businesses across different industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 160 PK (B07000.050.0150)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (27F0606.1-EA100)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100 (U39351.010.0100)
- B&C EAGLE Staples, 22 ga, 1/4 in Leg L, Steel, 10000 PK (71/06)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (9018)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (BSM-134)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- B&C Eagle