Shop All Staples
B&C Eagle
Staples, 22 ga, 1/4 in Leg L, Steel, 10000 PK
Mfr # 71/06
Zoro # G010369118
product price: $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 3/8 in
- Material Steel
- Finish Galvanized
- Type Fine Wire
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 22 |
Material | Steel |
Finish | Galvanized |
Type | Fine Wire |
Description
Product details about the B&C EAGLE - 71/06 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 71/06 Staples are a fine wire type with a gauge of 22, providing an adequate balance between strength and flexibility. These staples have a leg length of 1/4 inch and a crown width of 3/8 inch, making them suitable for various general fastening tasks that require precision.
Constructed from steel, these staples are designed to offer durability and longevity. They feature a galvanized finish which is built to resist corrosion, enhancing the lifespan of the staple while maintaining its integrity during use. This makes them particularly beneficial for tasks where exposure to moisture or other corrosive elements might be an issue.
Please note that compatibility may vary depending on the specific tool being used. It's recommended to check your tool's specifications before purchasing these staples. The B&C EAGLE - 71/06 Staples come in different package quantities allowing you to choose according to your project needs.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 71/06 Staples are a fine wire type with a gauge of 22, providing an adequate balance between strength and flexibility. These staples have a leg length of 1/4 inch and a crown width of 3/8 inch, making them suitable for various general fastening tasks that require precision.
Constructed from steel, these staples are designed to offer durability and longevity. They feature a galvanized finish which is built to resist corrosion, enhancing the lifespan of the staple while maintaining its integrity during use. This makes them particularly beneficial for tasks where exposure to moisture or other corrosive elements might be an issue.
Please note that compatibility may vary depending on the specific tool being used. It's recommended to check your tool's specifications before purchasing these staples. The B&C EAGLE - 71/06 Staples come in different package quantities allowing you to choose according to your project needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.180.0080)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M04114.120.0020)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (55A0304-EA-1000)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, 18-8 Stainless Steel, 2000 PK (SDM112SS-2M)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 10000 PK (SDW-1)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- B&C Eagle