Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK
Mfr # SDW-112
Zoro # G910368914
Key Features
- Gauge 16
- Crown Style Wide
- Crown Width 1 in
- Material Steel
- Finish Galvanized
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Duo-Fast: KW-1748, RS-1748, SW1748, Fasco: F30-SNW-50R, F3C SNW-38TL CT ROOF, R3C-SNW-38R, Hitachi: N3824A, N5024A, N5024A2, Makita: AT2550A, Senco: MW, MWXP, PW150, PW150R, PW2, PW200, SPS, WC150XP, WC200XP, Spotnail: XS3640, XS3640RFH, XS3650. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
- •For use in 1-Inch wide crown staplers (Senco Style)
- •Great for roofing, carton-to-skid, cabinets, wire lathing, furniture frames, butt joints and more
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Chisel Point
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hog Ring Staples, 12.5 ga, Steel, 100 PK (69032)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 332 Stainless Steel Plain Finish, 100 PK (Z0538-316)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01105-PWR)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 10000 PK (SDW-1)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDW-114)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, 18-8 Stainless Steel, 2000 PK (SDM112SS-2M)
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (9022)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- B&C Eagle