Shop All Common Nails
B&C Eagle
Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK
Mfr # B182SS-1M
Zoro # G010368999
product price: $27.79
/pk 1000, $0.03/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Material 316 Stainless Steel
- Gauge 18 ga
Product Information
- Brand B&C Eagle
- MFR # B182SS-1M
- Zoro # G010368999
- UPC # 649853150274
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Material | 316 Stainless Steel |
Gauge | 18 ga |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A200BN, B&C Eagle: BN1855, BLACK & DECKER: BDBN1202, Bosch: BNS200-18, Bostitch: BT1855K, BT200K-2, BT35B, BT50B, GBT1850K, SB-1850BN, Campbell Hausfeld: CHN10299, CHN10499AV, CHN70299AV, NB004099, NB0040MVRB, DeWALT: D51236K, D51238K, DC608B, DC608K, Hitachi: NT50AD, NT50AE, NT50AE2, Makita: AF502, AF503, AF505, Max: NF211/18-25, NF211/18-50, NF221/18-55, NF255-ST/18, Paslode: IM200-F18, T200-F18, Porta-Nails: 620, Porter Cable: BN138, BN200A, BN200B, BN200V12, Ridgid: R213BNA, Senco: AIRFREE 25, FINISHPRO 18, FINISHPRO 18MG, FINISHPRO 25XP, FN55AX, Spotnail: CB1820, CB1850, WB1850, WEN: 61720. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 20 PK (932244)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91350)
- MIDWEST FASTENER Lag Screw, 5/16 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05574)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- B&C EAGLE Common Nail, 1-1/2 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-112)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- B&C EAGLE Common Nail, 1-1/2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18112SS-1M)
- B&C EAGLE Common Nail, 1 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-1)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK (4NER2)
- B&C Eagle Common Nails