Shop All Pneumatic Nails
B&C Eagle
Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK
Mfr # A238X113R/28
Zoro # G306133942
product price: $24.15
/pk 500, $0.05/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Finish Hot Dipped Galvanized
- Head Type Round
- Collation Angle 28 Degrees
- Collation Type Wire
Product Information
- Brand B&C Eagle
- MFR # A238X113R/28
- Zoro # G306133942
- UPC # 649853990122
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 8.5 in |
Shank Diameter | 0.113 in |
Shank Dia. | 0.113 in. |
Length | 2-3/8 in. |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | Round |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Weld |
Weight | 4.3 |
Shank | Ring |
Description
Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2890, Bostitch: F28WW, GF28WW, N100S, N70S, N80S, N80SB, N88WWB, Campbell Hausfeld: NS2890, Duo-Fast: NSPM325F , Fasco: F5C HHN 28-90, F6 HHN 28-90, Hitachi: NR90AF, Max: SN883CH28, SN890CH/28, Porter Cable: FM350A. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer B & C Eagle A238X113R/28 Clipped Head 2-3/8-Inch by .113-Inch by 28 Degree Wire Collated Ring Shank Framing Nail (500 per Box). Fit the following Bostitch nailers: N80S, N80SB, N86S, N88WW, N100S.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 5/16"-18, Silicon Bronze, 50 PK (HNBZ516)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- MIDWEST FASTENER Coupling Nut, #8-32, Steel, Zinc Plated, 1/2 in Lg, 50 PK (53774)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A238X113R/22)
- B&C EAGLE Pneumatic Nail, 8.5 in L, Hot Dipped Galvanized, Offset Head, 28 Degrees, 500 PK (A312X131HD/28)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113HDR/28)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A312X131HD/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- SENCO 5000CT 114Brad Nail (AX15EAA)
- B&C Eagle Pneumatic Nails