#8 x 2in. Yellow Zinc Collated Subfloor Screws, #2 Square Drive
Mfr # CS8X2YZ
Zoro # G310368934
Product Information
- Brand B&C Eagle
- MFR # CS8X2YZ
- Zoro # G310368934
- UPC # 649853880041
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Item | Wood Screw |
Description
B&C Eagle yellow zinc subfloor screws are mainly used for flooring and general construction purposes. The Yellow Zinc coating provides a small amount of corrosion protection but is recommended for interior use only where little moisture will be present. These screws use a #2 square bit to reduce bit stripping and a Type-17 point for easy starting and quick effortless drilling. For use in wood to wood applications only, not for use in treated lumber. Each strip contains 50 screws. Engineered to work with screw guns from: DuraSpin, Grabber, Hilti, Hitachi, Makita, Milwaukee, Pam, Senco, Tyrex and more. Please consult your owners manual for length and bit requirements.
- •#8 x 2", 50 Screws per strip
- •#2 Square Drive
- •Sharp Type-17 Point
- •Yellow Zinc Coated
- •Coarse Thread, Wood to Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.013.0125)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 30 PK (36274)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.0D)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- STRONG-POINT Wood Screw, #8, 2 in, Black Oxide Flat Head Phillips Drive (X832NB)
- HILLMAN Wood Screw, #10, 3 in, Zinc Yellow Steel Wafer Head Torx Drive, 5 PK (116968)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0125)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- L.H. DOTTIE Wood Screw, #8, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8114)
- B&C Eagle Self-Tapping Screws