Bbq Innovations

40 in. Tow Behind Plug Aerator


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

When you aerate your lawn, you are opening up the soil surface to let grass roots get the air and moisture it needs for healthy growth. The Agri-Fab 40 in. Plug Aerator penetrates deep into the soil to pull 0.75 in. Dia and up to 3 in. long soil plugs. Best for easily compacted soil like clay, heavy-traffic areas such as playgrounds and sports fields and drought damaged lawns. Weight tray can hold up to 140 lbs. allowing for increased soil penetration by the 24 aerator knives.

Maneuverable:
  • Flat free tire for smooth transport
Easy Transport:
  • Transport handle for easy raising and lowering of the aerator knives
Benefit:
  • Pulls plugs up to 3 inches deep for thicker and healthier lawn
Specifications
  • Wheels: 9.5" x 2.75"
  • Dimension: 24" H x 39" W x 50" L
  • Weight: 78 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.