Shop All Planters & Window Boxes
Bbq Innovations
30 in. Dura Cotta Window Box Planter; Chocolate
Mfr # BB198337
Zoro # G903737338
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bbq Innovations
- MFR # BB198337
- Zoro # G903737338
- UPC # 652513199780
- Country of Origin China
- Category Planters & Window Boxes
Description
The classic Dura Cotta planter is now in a window box. Add a little color to your house, deck, or porch with our window box. An attached drainage tray is built into the design.
Features- Plastic planters offer affordable beauty without heavy weight or risk of breakage
- None of the disadvantages like clay planters
- No chipping, no cracking, and no discoloration
- Includes attached drainage tray
- Dura Cotta Window Box Planter
- Collection: Dura Cotta
- Assortment Type: Window Box
- Color: Chocolate
- Size: 30 inch
- Material: Plastic
- Country of Origin: USA
- Dimension: 5.75" H x 30.13" W x 7.5" D
- Weight: 1.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA JOE Indestructible Metal Multi Function Adjustable Hose Nozzle w/ Smart Throttle (AJHN103)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- AP PRODUCTS AP Products 012-DP500 8 X 1 Self-Tapping 1/4" Hex Head Screw, Pack of 500 - 1" (012-DP500 8 X 1)
- KLIPPOPET Polka Dots Sun Dress With Contrasting Flowers Red White Extra Large (KDR057XL)
- BBQ INNOVATIONS 16 in. Terra Pot Planter Black (BB2799514)
- BBQ INNOVATIONS 10 in. Ariana Self Watering Planter, Pebble Stone Beige (BB2501254)
- BBQ INNOVATIONS 12.75 x 14 in. Plastic Saturn Planter, Burnt Red (BB1678810)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- BBQ INNOVATIONS 2 gal Resin Watering Can Mixed, Assorted Color Customer will receive one (BB2512824)
- BBQ INNOVATIONS 25 in. Finley Plastic Planter Cement (BB2744991)
- MAYNE Fairfield Patio Planter 20x20 - Black (5825-B)
- Bbq Innovations Landscaping Materials