Shop All Arts & Crafts
Bazic Products
Washable Markers, Mini, Broad Line, 10 Colors Per Set, 120PK
Mfr # 1220
Zoro # G104865311
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Pink, Orange, Yellow, Blue, Green, Purple, Brown, Gray, Black
- Material Washable Water Based Ink, Fiber Tip, Plastic Barrel & Cap
- Includes 120 Markers
Product Information
- Brand Bazic Products
- MFR # 1220
- Zoro # G104865311
- UPC # 194629111190
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Pink, Orange, Yellow, Blue, Green, Purple, Brown, Gray, Black |
Material | Washable Water Based Ink, Fiber Tip, Plastic Barrel & Cap |
Includes | 120 Markers |
Description
Broad, durable tips are great for bold strokes of color and can sustain heavy pressure when coloring. This special conical tip allows you to draw fine lines with the point and broad strokes with the side. These markers are water based and safe for children. Wash & Care tips: most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach, repeat laundering if necessary. Great for making posters, coloring by children, large artwork and more! Each pack includes 10 markers. Sold as 12 packs for a total of 120 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- ZORO SELECT Shipping Box, 14x12x8 in (55NM52)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 6", Clear, 1000/Case (PL524)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 10 Assorted Sizes Per Pack, 120PK (6813)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- BAZIC PRODUCTS Bazic Products 12108 Jumbo Fun Coloring & Activity Book - Pack of 48 (12108)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- EXCEL BLADES 20mm Rotary Cutter Replacement Knife Blades (60027IND)
- Bazic Products