Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6
Mfr # 4121
Zoro # G304410427
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 4121
- Zoro # G304410427
- UPC # 194629070572
- Country of Origin China
- Category Binders
Details
Color | Gray |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- REDIFORM Granite Series Record Books, Blue (RED56031)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Green, PK6 (4122)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Burgundy, PK3 (4160)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- AVERY Binder, EZD Ring, Label Holder, 3", Black (08702)
- Bazic Products Binders