Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1in, Cyan, PK6
Mfr # 4125
Zoro # G604410417
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cyan
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 4125
- Zoro # G604410417
- UPC # 194629070619
- Country of Origin China
- Category Binders
Details
Color | Cyan |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- NIFTY PRODUCTS Heavy Duty Wraper - 20 in. x 1000 ft. - Pack of 4 (FST72)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- BAZIC PRODUCTS Bazic 4120 BAZIC 1" Burgundy 3-Ring View Binder w/ 2-Pockets Case of 12 (4120)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Cyan 3-Ring View Binder w/ 2-Pockets, 12PK (4105)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- Bazic Products Binders