Shop All Binders
Bazic Products
View Binder, 3-Ring with 2 Pockets, 1.5in, White, PK6
Mfr # 3148
Zoro # G904410384
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 3148
- Zoro # G904410384
- UPC # 194629070473
- Country of Origin China
- Category Binders
Details
Color | White |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 1.5 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "O" shape, attached inside on the spine of the binder. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- PARTNERS BRAND Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case (PBAS2510)
- RUBBERMAID 9x6x2 WHT Drw Organizer (2916-RD-WHT)
- GHENT Display Rail, 60", L (H60-SS)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- GLOBAL INDUSTRIAL Wire Binder Rack (670611)
- Bazic Products Binders