Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3
Mfr # 4162
Zoro # G104410429
product price: $35.39
/pk 3, $11.80/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chipboard, Metal Rings, Vinyl
- Includes 3 binders
Product Information
- Brand Bazic Products
- MFR # 4162
- Zoro # G104410429
- UPC # 194629070749
- Country of Origin China
- Category Binders
Details
Color | Green |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 3 binders |
Description
This 3 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 3 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Burgundy, PK3 (4160)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Lime Green, PK6 (4124)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BUSINESS SOURCE Slanted Dring Binders, Black (BSN33121)
- Bazic Products Binders