Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 2in, White, PK6
Mfr # 3151
Zoro # G504410418
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 3151
- Zoro # G504410418
- UPC # 194629070497
- Country of Origin China
- Category Binders
Details
Color | White |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 2 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- SALSBURY INDUSTRIES Salsbury 4511 Security Kit (4511)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- TEKNIKA STRAPPING SYSTEMS 1 1/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter (MUL-420, MUL-430, H-305)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS Bazic 3174 3" Black Slant-D Ring View Binder w/ 2 Pockets Pack of 12 (3174)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- CASE IT King Size Mighty Zip Tab Binder, 3 Rings, 4 in. Capacity, 11 x 8.5, Blue (D-186 BLU)
- Bazic Products Binders