Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 2in, Red, PK6
Mfr # 4153
Zoro # G604410387
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 4153
- Zoro # G604410387
- UPC # 194629070718
- Country of Origin China
- Category Binders
Details
Color | Red |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 2 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- FILM-GARD Film Poly Clr4Mil10X100' (625922)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- ZORO SELECT Engineering Tech Sheet, Morse Taper Shank (5DFE6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 (3147)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- AVERY 3" D-Ring Binder, Heavy Duty, Red (AVE79583)
- Bazic Products Binders