Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6
Mfr # 4152
Zoro # G004410406
product price: $67.29
/pk 6, $11.22/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Product Information
- Brand Bazic Products
- MFR # 4152
- Zoro # G004410406
- UPC # 194629070701
- Country of Origin China
- Category Binders
Details
Color | Green |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 2 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Lsr, Sheet, 8.5X11, 25 25PK (AVE5265)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, COYOTE BROWN (161-498)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Blue, PK6 (3191)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6 (4150)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Black, PK6 (3147)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- ACCO Swingline„¢ GBC® VeloBind Reclosable Spines, 200 Sheet Capacity, Blue, 25/Pack (9741631)
- Bazic Products Binders