Shop All Pencils
Bazic Products
Pencil Pouch with 3-Ring and Clear Window, Assorted, PK12, 12PK
Mfr # 811
Zoro # G103918179
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Assorted (No Color Choice)
Product Information
- Brand Bazic Products
- MFR # 811
- Zoro # G103918179
- UPC # 194629117857
- Country of Origin China
- Category Pencils
Details
Material | Polyester |
Color | Assorted (No Color Choice) |
Description
Measures 9.8" x 7". Made of durable 600D polyester - scratch resist. Features reinforced 3 ring holed on bags to place in binders. Safe and non-toxic. Features a quality zipper closure for easy access, and to secure your items. One compartment with clear window allows to see through and find things easily. Ideal for organizing small items like pens, pencils, crayons, markers, whiteout, highlighter, business card, checks, receipt, flash cards, charging cords, USB cables and more. Great gift for young kids for organizing. Keep everything in their own bag so they won't miss anything. Fun, colorful, and elegant. Perfect for teachers, students, adults, teens, and children. Sold as a pack of 12 pouches in 4 colors: Blue, Red, Black, White (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 24" Open Poly Bags, 2 mil, Clear (5DHA6)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- BAZIC PRODUCTS Bazic Drawing & Sketching Pencil Set Pack of 24 (744)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- MUSGRAVE PENCIL CO Finger Fitter Pencils, 12 Per Pack, PK3 (5050T)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- PENTEL Mechanical Pencil, 0.5mm, Trans Blue, PK12 (PENAL25TC)
- TOMBOW MONO DRAWING PENCIL SET (51523)
- Bazic Products Pencils